Tool box JUMBO, emtpy

Article no.: 6616860
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 6616860
EAN / GTIN 4010886661680
Manufacturer number 6616860

Description

Description:

  • In GEDORE blue, waterproof
  • Strong joints, handles and stopper to hold the lid open
  • Special lining, with document partition and removable tray for small parts ES 1440
  • Please order separately transport frame 1441 Z
  • 1440-45 without small parts tray
  • Supported load 1440-70, -83, -91, -100 up to 400 kg without using the fold-down handles. When lifting, static supporting power of the fold-down handles max. 150 kg
  • Special equipment on request

Feature:

  • 1000 V insulated: no
  • Colour: GEDORE blue
  • Dimension (L x W x H): 440 mm x 918 mm x 537 mm
  • lockable: no
  • Material: Sheet steel
  • REACH registration available: no
  • Total height [mm]: 440 mm
  • Total length [mm]: 537 mm
  • Total width [mm]: 918 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart