Tool box, 5 trays 83/09 458mm x 420mm x 200mm

Article no.: 81050000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 81050000
EAN / GTIN 4018754051106
Manufacturer number 81050000
L-Number L60010 827

Description

Description:

  • Lockable by padlock

Feature:

  • Height mm (h): 200 mm
  • Length [mm): 458 mm
  • Weight kg: 4.735 kg
  • Width mm (b): 420 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart