Socket set 413mm x 230mm x 57mm

Article no.: 81251014
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 81251014
EAN / GTIN 4018754258161
Manufacturer number 81251014
L-Number L60010 5765

Description

Description:

  • Particularly resilient thanks to the use of robust ABS plastic
  • The shape allows safe stacking, the carrying handle for comfortable transport
  • Precise, chemically resistant PE rigid foam insert prevents rattling and slipping
  • Replacement closure: 89931001

Feature:

  • Height mm (h): 57 mm
  • Length [mm): 413 mm
  • Weight: 736 g
  • Weight kg: 0.736 kg
  • Width mm (b): 230 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart