Sheet metal case empty for DREMOMETER F

Article no.: 1742876
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 1742876
EAN / GTIN 4002805927793
Manufacturer number 1742876

Description

Description:

  • Standard packaging for sets of the torque wrench series DREMOMETER A-F
  • Standard packaging for torque wrench DREMOMETER F plus accessories
  • Robust and solid, best for storage and transport
  • With integrated metal-flight and nest-holes for the accessories
  • Hinges, locks and hand grip made of steel
  • Finish: hammerblue
  • Sheet metal case, emtpy
  • Delivery in sturdy cardboard packaging

Feature:

  • Dimension (L x B x H): 100 mm x 175 mm x 1.040 mm
  • Total width [mm]: 175 mm
  • Total height [mm]: 100 mm
  • Total length [mm]: 1.040 mm
  • Contents (number of pieces): 1 pcs.
  • Nominal width [mm]: 175 mm
  • Nominal height [mm]: 100 mm
  • Nominal length [mm]: 1.040 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart