Service trolley GI241L

Article no.: G91005 GI241L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number G91005 GI241L
EAN / GTIN 5056239786555

Description

Version:

  • Super Strong Polyethylene Moulded Trolleys
  • Easy to clean - will not rust, dent or chip
  • Ideal for workshops, storerooms, warehouses, automotive, electronics, chemical & pharmaceutical industries
  • Manufactured from a non conductive polyethylene which will not pass an electrical current & is unaffected by battery acid, solvents & cleaning solutions
  • Mobile on 4 x 100mm non-marking rubber swivel castors, 2 with brakes
  • 10 Year Guarantee

Feature:

  • 2 Shelf (2 Flat Shelves)
  • Size Between Shelves Top / Bottom 660 mm
  • Capacity kg evenly distributed: 150

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart