{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External dimension length | 260 mm | |
External dimension width | 132 mm | |
External dimension height | 45 mm | |
Internal dimension length | 254 mm | |
Internal dimension width | 120 mm | |
Internal dimension height | 35 mm | |
Type of product | Modular box |
Article number | 630310 2 | |
EAN / GTIN | 4045197524287 | |
Manufacturer number | 630310 2 |
This article |
Recommendations |
|||
---|---|---|---|---|
Modular box, Type: 2
on request
In stock
8,136 pieces in stock
£8.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
53 pieces in stock
£3.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
538 pieces in stock
£4.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,141 pieces in stock
£4.92
plus VAT at the current rate
Prices plus delivery costs
|
|
External dimension width | 132 mm | 128 mm | 147 mm | 149 mm |
External dimension height | 45 mm | 46 mm | 45 mm | 47 mm |
External dimension length | 260 mm | 172 mm | 257 mm | 257 mm |
Internal dimension width | 120 mm | 120 mm | 125 mm | 125 mm |
Internal dimension height | 35 mm | 36 mm | 37 mm | 37 mm |
Internal dimension length | 254 mm | 166 mm | 250 mm | 250 mm |
Type of product | Modular box | Modular box | Modular box | Modular box |