Tool Bag ″LightPack″ empty

Article no.: 00 21 08 LE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 00 21 08 LE
EAN / GTIN 4003773077787
Manufacturer number 00 21 08 LE
L-Number L70010 1542

Description

Description:

  • can be opened from both sides
  • made from tough polyester fabric, with zip fasteners and hook-and-loop fastener
  • tool loops inside
  • plastic base tray
  • steel handle with softgrip
  • Shoulder strap (can also be used as belt)
  • Max. payload: 20 kg
  • Bag without tools

Feature:

  • Dimension exterior (interior) width mm: 480mm
  • Dimension exterior (interior) height mm: 400mm
  • Dimension exterior (interior) depth mm: 435mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart