Voltage tester 6-48 Volt AC/DC

Article no.: 1881647
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Voltage tester

Identification numbers & Classifications

Article number 1881647
EAN / GTIN 4010886859643
Manufacturer number 1881647

Description

Description:

  • Use: automobile, utility vehicles
  • LED displays the voltage in the area of 12, 24, 48 V as well as the polarity
  • For work in confined areas
  • IEC / EN 61010-1 (DIN VDE 0411)
  • Measurements: 145 x 25 x 16mm
  • Protection classification IP40, protection class III

Feature:

  • 1000 V insulated: no
  • Batteries included: no
  • Design: automotive and commercial vehicle, with integrated piercing unit for use in hard-to-reach places
  • Measuring range [Volt]: 3-48 V
  • Protection class [volts]: 40
  • Protection class: III
  • REACH registration available: no
  • Single test with 10,000 V AC: no
  • Total length [mm]: 145 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart