Valve Handle 40 300Mm

Article no.: VH40.300SR
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number VH40.300SR
EAN / GTIN 3148518707510
Manufacturer number VH40.300SR
L-Number L60130 11598

Description

Description:

  • Special non-sparking and anti-magnetic beryllium copper alloy.

Feature:

  • A [mm]: 40
  • D [mm]: 14
  • H [mm]: 50
  • L [mm]: 300
  • L1 [mm]:120
  • [g]: 470

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart