VDE Cable knife

Article no.: 6698490
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cable knife

Identification numbers & Classifications

Article number 6698490
EAN / GTIN 4010886669846
Manufacturer number 6698490
L-Number L60160 4456

Description

Description:

  • With blade protector
  • VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900
  • Handle in tough, resilient plastic

Feature:

  • 1000 V insulated: yes
  • Blade length: 40 mm
  • Design: VDE insulated up to 1000 V, according to EN 60900/IEC 60900, with blade guard
  • Handle material: Plastic
  • Material: Tempered steel
  • REACH registration available: no
  • Retractable: no
  • Total length [mm]: 203 mm
  • Use/application: For slitting and stripping wet room cables
  • VDE certified: yes

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart