Two hand heavy duty riveter

Article no.: Y.116CPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number Y.116CPB
EAN / GTIN 3148517594807
Manufacturer number Y.116CPB
L-Number L60130 10566

Description

Description:

  • Application range: - Aluminium rivets: 6.4 mm diameter - Steel rivets: 6 mm diameter
  • Stops to absorb the shock when the mandrel breaks off
  • Supplied with 4 mouthpieces for diameters: 4 - 5 - 6 - 6.4 mm and mandrel catcher

Feature:

  • d [mm]: 22
  • H [mm]: 164
  • L [mm]: 526
  • L1 [mm]: 66
  • [kg]: 1,900

Supplied with:

  • Aluminium rivet: Ø 6.4 mm
  • Steel rivet: Ø 6 mm
  • Stops to absorb the shock when the mandrel breaks off
  • 4 mouthpieces for diameters: 4 - 5 - 6 - 6.4 mm and mandrel collector

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart