Tweezers 150 mm

Article no.: 6556270
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tweezers

Identification numbers & Classifications

Article number 6556270
EAN / GTIN 4010886655627
Manufacturer number 6556270
L-Number L60160 1981

Description

Description:

  • Bright nickel-plated
  • magnetic

Feature:

  • 1000 V insulated: no
  • Material: 1.5523 steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: Bright nickel-plated
  • Total length [mm]: 155 mm
  • Total width [mm]: 7 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart