Test tip

Article no.: 2152N-02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Voltage tester

Identification numbers & Classifications

Article number 2152N-02
EAN / GTIN 4000896204182
Manufacturer number 2152N-02
L-Number L60140 5110

Description

Description:

Application:
Troubleshooting in electronic components
  • Torque tester for motor vehicle electricity and electronics
Test tip for 2152N/3
  • 3 – 48 V
  • Voltage display: LED 5 V ∙ 12 V ∙ 24 V ∙ 48 V
  • Polarity display: LED for positive or negative,
    AC voltage with illuminated LED
  • Probe tip, needle with sliding mechanism,
  • Additional: Crocodile clip and probe tip for attaching
  • Cable length: 1300 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart