Seaming pliers

Article no.: 4508550
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 4508550
EAN / GTIN 4017981304061
Manufacturer number 4508550
L-Number L60160 5046

Description

Description:

Forged

Feature:

  • 1000 V insulated: no
  • Jaw width [mm]: 60 mm
  • Non-sparking version: no
  • REACH registration available: no
  • Total length [mm]: 265 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart