Pin punch set long pattern 6 pcs in plastic holder

Article no.: 8866290
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Parallel pin punches

Identification numbers & Classifications

Article number 8866290
EAN / GTIN 4010883886628
Manufacturer number 8866290
L-Number L60160 578

Description

Description:

  • Carefully hardened and tempered along the full length
  • Striking heads inductively tempered
  • Working edge polished and clear varnished
  • In PVC holder
  • Long pattern 175 mm
  • Long pattern: 175 mm

Feature:

  • Storage: PVC holder
  • Total width [mm]: 75 mm
  • Total height [mm]: 16 mm
  • Total length [mm]: 180 mm
  • Contents (number of pieces): 6 pcs.
  • Material: Vanadium steel
  • Nominal width [mm]: 75 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart