Pedestal tap spanner Output 13mm size inner hex. 10, 11, 14mm L.360mm

Article no.: 87149105
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Installation wrench

Identification numbers & Classifications

Article number 87149105
EAN / GTIN 4005887497802
Manufacturer number 87149105
L-Number L60010 5600

Description

Description:

  • Suitable for single lever mixer batteries
  • Internal drive 6-edged 13mm
  • Chrome vanadium, painted red
  • With interchangeable galvanized inserts
Scope of delivery:
  • 1 Stationary valve keys
  • 3 13 mm 6-edge inserts SW 10; 11; 14 mm

Feature:

  • SW inside square drive mm: 10, 11, 14 mm
  • L1: 260 mm
  • Length [mm): 360 mm
  • Output hexagon inside (mm): 13 mm
  • Weight: 326 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart