Hammer and chisel module

Article no.: MODM.MI10XL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number MODM.MI10XL
EAN / GTIN 5054905282912
Manufacturer number MODM.MI10XL
L-Number L60130 10675

Description

Description:

  • Compatible with FACOM's modular filing system:- Suitable for CHRONO XL, CHRONO+, JET XL, JET+ workshop trolleys and MBOX.L box.

Feature:

  • Weight in kilograms: 3,996

Supplied with:

  • Fitter's hammer with graphite handle: 200C.50
  • Plastic hammer: 208A.40 CBA
  • Extension holding thread M8 125mm: 217.R12
  • Precision centre punch: 256.6
  • Flat chisel 26mm: 259
  • Flat chisel solid profile 27mm: 263.25
  • Foam insert PM.MI10XL

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart