Cable knife

Article no.: 9100660
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cable knife

Identification numbers & Classifications

Article number 9100660
EAN / GTIN 4036535004202
Manufacturer number 9100660

Description

Description:

  • Folding
  • Universal use
  • Extremely sharp
  • C75 carbon steel blade
  • Weatherproof hardwood handle

Feature:

  • 1000 V insulated: no
  • Blade length: 90 mm
  • Design: with wire stripper
  • Handle material: Hardwood
  • Material: C75
  • REACH registration available: no
  • Retractable: yes
  • Total length [mm]: 195 mm
  • Use/application: Universal use
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart