″Quick Read″ click Wrench Removable Head 1/2 60-340Nm

Article no.: S.209A340
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number S.209A340
EAN / GTIN 3662424106163
Manufacturer number S.209A340
L-Number L60130 10609

Description

Description:

  • Direct reading of torque via clear scale reading - protected with a lens
  • Select between units of measure: Nm
  • ft. lbs
  • Quick torque adjustment via new mechanism on handle
  • Accuracy: ± 4 %
  • Torque spanner with two directions of rotation, which can be used for loosening by reversing the inserts
  • Feelable and audible switch-off when torque is reached
  • Automatic re-tightening
  • Long service life due to anti-roll design
  • Protected against dust and splash water to IP54
  • Ergonomic design with bi-material handle
  • Supplied with a calibration certificate to ISO 6789-1

Feature:

  • Weight in kilograms: 1,4

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart