Wire Rope and ACSR-Cable Cutter with dipped insulation 600 mm

Article no.: 95 77 600
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 95 77 600
EAN / GTIN 4003773025313
Manufacturer number 95 77 600
L-Number L70010 443

Description

Description:

  • for wire ropes and steel rods, copper and aluminium cables
  • suitable for cutting overhead cables with strain relief wire (ACSR-cables)
  • angular cutting blades allow cutting of single rope wire
  • optimum transmission ratio for high cutting performance
  • bolted cutter head, replaceable
  • low weight

Feature:

  • Cutting capacity copper cable, multiple-stranded: 150mm²
  • Cutting capacity copper cable, fine-stranded (diameter): Ø 14.0mm
  • Cutting capacities wire rope (diameter): Ø 14.0mm
  • Cutting capacities medium hard wire (diameter): Ø 9.0mm
  • Cutting capacites iron (diameter): Ø 9mm
  • AWG: 6 / 0
  • with dipped insulation
  • polished

Standard:

IEC 60900

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart