Wire Rope Cutter for tyre cord with multi-component grips burnished 160 mm

Article no.: 95 62 160 TC
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 95 62 160 TC
EAN / GTIN 4003773082422
Manufacturer number 95 62 160 TC
L-Number L70010 2069

Description

Description:

  • Specially optimised for precise cutting of tyre cord, wire ropes up to Ø 2 mm and cables up to Ø 2 mm
  • Ergonomic efficiency thanks to lightweight design and practical opening restriction
  • Compact size, low weight, high performance level
  • Made for intensive use: particularly durable and light at only 172 g
  • Compact, light and powerful
  • Up to 30 % less physical effort compared to wire rope cutters of the same length
  • Double-mounted box joint design for high level of stability
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC
  • Convenient work thanks to opening spring
  • Secured by locking device during transport

Feature:

  • Cutting capacity copper cable, multiple-stranded (diameter): Ø 2.0mm
  • Cutting capacities wire rope (diameter): Ø 2.0mm
  • burnished
  • with multi-component grips

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart