Pipe Cutter for composite pipes and protective tubes with multi-component grips galvanized 210 mm

Article no.: 90 25 20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pipe cutters

Identification numbers & Classifications

Article number 90 25 20
EAN / GTIN 4003773046004
Manufacturer number 90 25 20
L-Number L70010 124

Description

Description:

  • for cutting composite pipes Ø12.0 to 26.0 mm and for cutting flexible protective tubes Ø 18.0 - 35.0 mm without damaging a potential pipe inside

Feature:

  • Cutting capacities composite pipes (diameter): Ø 12 – 25mm
  • Blade length: 25mm
  • Cutting capacities protective tubes (diameter): Ø 18 – 35mm
  • galvanized
  • with multi-component grips

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart