Safety Knife SECUMAX 350 DISPLAY FR, 1 PCE

Article no.: 350001.49
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 350001.49
EAN / GTIN 4002632803406
Manufacturer number 350001.49
L-Number L60170 931

Description

Description:

More fun while you work? Try it out.
The SECUMAX 350 is a combination of versatility, comfort and safety. A maximum degree of safety. Featuring an innovative blade change, this knife is multi-talented. It can be used to cut all standard materials, from film to plastic-strapping, from paper to 2-ply cardboard. It splits adhesive tape easily too. And it is so comfortable to hold that you won't want to put it down.
    Basic material:
    Glass fibre reinforced plastic
    2-in-1 blade head
    Double function, double use: with two cutting edges and two tape splitters, this multifunctional blade head exceeds itself. Before you need to change the blade, flip it over once to use the second side.

    Concealed blade

    The blade head’s two cutting edges are safely concealed to protect users and goods and are yet capable of safely cutting 2-ply cardboard boxes and much more.
    Blade change is easily and safely executed. Look for the arrow and follow its lead. Open the blue inner side of the knife to reveal the spare blade. The mounted blade will simultaneously unlatch.

    Light and easy

    A cutting heavyweight, but with only 38 grams, this knife is rather lightweight. Meaning that even high cutting frequencies won't weigh you down. There's no need to stress when handling the blade either: a plastic jacket protects your fingers.

    Ergonomically shaped

    Right handed or left handed? It’s really all the same. The SECUMAX 350 fits perfectly in any hand. Gently arched outer edges, coupled with suitably located soft grip and light ribbing make for an ergonomic experience.

Feature:

  • Handling:Right and left handers
  • Safety technology I: Maximum safety (SECUMAX)
  • Safety technology II: Concealed blade
  • Ergonomics: Particularly ergonomic
  • Cutting depth (summarized): 6 mm
  • Main cutting materials: Cardboard: up to 2-ply, Cardboard: 1-ply, Wrapping, stretch and shrink foil, Tape, Plastic strapping band, Bagged goods, Layers of foil or paper, Yarn, cord, Felt
  • Abrasion properties: Abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: yes
  • Base material: Glass fibre reinforced plastic
  • soft grip: yes
  • Metal detectable: no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: no
  • GS mark (text): TÜV-certified

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart