MARTOR SECUMAX COUPPY 43136 , loose

Article no.: 43136.08
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Safety knife

Identification numbers & Classifications

Article number 43136.08
EAN / GTIN 4002632905810
Manufacturer number 43136.08
L-Number L60170 881

Description

Description:

Make way for the specialist.
An expert in cutting flat paper and plastic sheets? You've found it in the handy SECUMAX COUPPY. Its concealed blade lies at a 45 degree angle to the cutting material. An optimal angle for easy cutting. A flat, clean base allows the safety knife to slide smoothly. The cleverly rounded head of the knife intuitively guides the cutting material towards the blade.
    Basic material:
    Plastic
    Low resistance
    The SECUMAX COUPPY blade is not just embedded into the handle, safe from injuries. It is also especially thin, minimising the effort in cutting the material.

    Without tools

    You only need to push the blade changer upwards with your thumb - the blade is ready to be changed. The structured surface on the changer also provides a better grip.
    The SECUMAX COUPPY fits into any hand. Even yours. Because the rounded handle made of shock resistant plastic doesn't differentiate between left and right. Try it out for yourself.

    4-cutting edge blade

    How do you increase the life of the blade? By using all four sharp edges the blade provides, one after the other. You can therefore ensure a constant high cutting quality with this tool.
    Main cutting materials:
    Wrapping, stretch and shrink foil
    Layers of foil or paper
    Textile, material
    Yarn, cord

Feature:

  • Handling:Right and left handers
  • Safety technology I: Maximum safety (SECUMAX)
  • Safety technology II: Concealed blade
  • Ergonomics: Ergonomic
  • Cutting depth (summarized): 3 mm
  • Main cutting materials: Wrapping, stretch and shrink foil, Layers of foil or paper, Textile, material, Coated film, Laminated film
  • Abrasion properties: Normal abrasion
  • Holder/eyelet: no
  • Adhesive tape splitter: no
  • Base material: Plastic
  • soft grip: no
  • Metal detectable: no
  • Montierte Klinge: 36020.50
  • Optional blade: 36013.39, 36010.50, 13615.35, 83615.35, 83630.35
  • Mounted blade blade shape (knife): Rectangular blade
  • Mounted blade cutting edges (knife): 4-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: yes

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart