Safety knife L.174mm

Article no.: 77621001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Safety knife

Identification numbers & Classifications

Article number 77621001
EAN / GTIN 4018754229819
Manufacturer number 77621001
L-Number L60010 5078

Description

Description:

  • The blade can be adjusted by means of a slide button
  • Spare blades can be deposited in the handle
  • Blade change without tools
  • With hanging hole
  • Suitable for cutting cardboard, rubber, leather, wood, etc.
  • Body made of die-cast zinc

Feature:

  • Length [mm): 174 mm
  • Weight: 200 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart