High Leverage Diagonal Cutter with multi-component grips, with integrated tether attachment point for a tool tether black atramentized 200 mm

Article no.: 74 22 200 T
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 74 22 200 T
EAN / GTIN 4003773080107
Manufacturer number 74 22 200 T
L-Number L70010 1633

Description

Description:

  • for very tough, continuous use
  • high cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio
  • precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire
  • pliers with tether attachment point for mounting a fall protection system

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 4.2mm
  • Cutting capacities hard wire (diameter): Ø 3.0mm
  • Cutting capacities piano wire (diameter): Ø 2.5mm
  • Drop Protection System: yes
  • black atramentized
  • with multi-component grips, with integrated tether attachment point for a tool tether
  • Tethered Tools
  • polished
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart