Heavy-duty diagonal cutter

Article no.: 1802M-22
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 1802M-22
EAN / GTIN 4000896144525
Manufacturer number 1802M-22
L-Number L60140 401

Description

Description:

Application:
Performance class H
(piano wire, hardened steel wire)
  • Optimum leverage ratio due to small distance between joint and cutting edges
  • Forged design
  • Easy motion joint free of clearance
  • Lay-on slip joint
  • Induction-hardened cutting edges with grind
  • Cutting edge hardness: 64 HRC
  • Ergonomically shaped HAZET 2-component plastic handle covers (blue/black)
  • Surface: polished, blasted
  • DIN ISO 5749
  • Made in Germany
  • Dimensions / length: 180 mm
  • Net weight: 0.25 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart