Electronics Diagonal Cutter with carbide cutting edges ESD with multi-component grips 120 mm

Article no.: 77 02 120 H ESD
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 77 02 120 H ESD
EAN / GTIN 4003773075813
Manufacturer number 77 02 120 H ESD
L-Number L70010 1327

Description

Description:

  • for extreme demands on cutting pliers caused by hard or tough materials, e.g. piano, nickel, tungsten and diode wire, such as those used more frequently in the electronics and aerospace industries
  • always the right cutting tool, even with the hardest material
  • precision carbide metal cutting edges soldered into forged blanks
  • sturdy, zero-backlash box joint
  • hardness of the carbide cutting edges 80 – 83 HRC
  • pliers with carbide metal cutting edges have a substantially longer service life than such with conventional cutting edges
  • constantly reliable cutting results due to the avoidance of cutter deformations
  • high cost saving due to longer service life of the pliers
  • electrically discharging handles - dissipative

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 1.4mm
  • Cutting capacities hard wire (diameter): Ø 1.0mm
  • Cutting capacities piano wire (diameter): Ø 0.6mm
  • Cutting capacities soft wire (diameter): Ø 2mm
  • Jaw length (B): 14mm
  • Jaw thickness (joint) (D): 7.5mm
  • Head width (A): 11mm
  • ESD: yes
  • with multi-component grips
  • mirror polished
  • cutting edges with bevel

Standard:

  • DIN ISO 9654
  • DIN EN 61 340-5

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart