Bold cutter WAGGONIT L.460mm, max.cutting capacity 48HRc 5mm²

Article no.: 87980005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 87980005
EAN / GTIN 4005887562609
Manufacturer number 87980005
L-Number L60010 5572

Description

Description:

  • Suitable for hard materials up to 48 HRc
  • Knife and pipe head made of special steel
  • Drop forged
  • Reduced separation force due to optimal geometry
  • Limit stop with extra large buffer zone
  • High-quality coated
  • Eccentric screws allow precise and easy adjustment of the blades.
  • The spare blade head 980136 fits model 980 in 610 mm length
    and model 980LC in 800 mm length

Feature:

  • Cutting capacity 48 HRc: 5 mm²
  • Cutting capacity 40 HRc: 6 mm²
  • Cutting capacity 19 HRc: 8 mm²
  • L: 18 ″
  • Length [mm): 460 mm
  • Weight: 2013 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart