Worksite-maintenance fixed vice, 100 mm

Article no.: 1224.100E
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pipe vice

Identification numbers & Classifications

Article number 1224.100E
EAN / GTIN 3148519276404
Manufacturer number 1224.100E
L-Number L60130 9148

Description

Description:

  • Vice made of spheroidal cast iron, breaking load at least 700 N/mm²
  • Large bearing surface of the prismatic guide/movable jaw: bend-free guidance ensures the function of the vice even with heavy loads
  • Replaceable, parallel jaws. High wear resistance, hardness 48/53 HRc
  • Removable, V-shaped jaws for clamping pipes. Hardness 40/46 HRc
  • Adjustment via 2 special screws with backlash adjustment
  • Burnished actuating spindle

Feature:

  • A max. [mm]: 125
  • B [mm]: 63
  • H [mm]: 142
  • H1 [mm]: 74
  • L [mm]: 345
  • L1 [mm]: 104
  • L2 [mm]: 51
  • L3 [mm]: 70
  • [kg]: 8.67

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart