Internal extractor

Article no.: 8014020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Internal bearing extractor

Identification numbers & Classifications

Article number 8014020
EAN / GTIN 4036976105377
Manufacturer number 8014020
L-Number L60160 438

Description

Description:

  • Operation: The internal extractor is inserted into the bearing and the spindle screwed in. The sharp turned-out shoulders of the pulling shell jaws will press outwards behind the part to be extracted. The counter-support brace is then added. Both feet must be aligned parallel to the spindle to ensure rigidity.
  • The design can vary from the image
  • Can be used with either sliding hammer or counter-support brace
  • * min. and max. dimension in idle and spread state

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Clamping bracket available: no
  • Connection thread: M14x1,5
  • Counter support [mm]: 1.36/3
  • REACH registration available: no
  • Reversible arms available: no
  • Slide hammer: 1.35/3
  • Spreading range (min./max.): 70-100
  • Total height [mm]: 70 mm
  • Total length [mm]: 225 mm
  • Total width [mm]: 70 mm
  • VDE certified: no
  • Width across flats [mm: 27 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart