Universal puller ∙ 3-arm 160 mm

Article no.: 1789-16
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number 1789-16
EAN / GTIN 4000896136070
Manufacturer number 1789-16
L-Number L60140 4442

Description

Description:

Application:
Removing sprockets and ball bearings
  • Puller hooks can be used from both sides; hooks with one narrow side for areas with restricted access
  • Automatic gripping of the puller hooks
  • 3-arm design
  • Surface: galvanised
  • Made in Germany
  • Net weight: 2.55 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart