Exhaust equipment tool

Article no.: 4684-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4684-2
EAN / GTIN 4000896022205
Manufacturer number 4684-2
L-Number L60140 1413

Description

Description:

Application:
Installing and removing rubber retainers of the exhaust systems
e.g. for VW ∙ AUDI ∙ MERCEDES-BENZ ∙ OPEL/VAUXHALL, Japanese cars etc.
  • Hook 17 mm, half-round, 20° offset
  • Plastic T-handle
  • Surface: chrome-plated
  • Made in Germany
  • Dimensions / length: 209 mm
  • Net weight: 0.08 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart