Set of pliers i.TCS inlay 3pcs

Article no.: 96838770
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96838770
EAN / GTIN 4018754169788
Manufacturer number 96838770
L-Number L60010 5705

Description

Description:

  • 175 x 350 x 40 mm
Content 3-part:
  • 1 VDE combination pliers No. 6501: L.180 mm
  • 1 VDE snipe nose pliers No. 6529: L.200 mm
  • 1 VDE side cutter No. 6600: L.160 mm

Feature:

  • Number of tools: 3
  • Drawer division: 1/3
  • Height mm (h): 42 mm
  • Length [mm): 345 mm
  • Weight: 725 g
  • Width mm (b): 175 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart