Set: Pullers No.11056 Clamping-D.100/200/250mm

Article no.: 96711311
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number 96711311
EAN / GTIN 4018754173174
Manufacturer number 96711311
L-Number L60010 3233

Description

Description:

  • Consisting of the most common two- and three-arm pullers with two- and three-arm sliding parallel trigger hooks
  • Used to remove gears, ball bearings, pulleys and similar parts from a shaft or axle
  • Can be used as an external and internal puller by changing the hooks
  • The pronounced leverage effect presses the hooks firmly against the part to be removed

Feature:

  • Number of tools: 12
  • Span width mm: 120 mm
  • Clamping depth mm: 100/200/250 mm
  • Weight: 7000 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart