Professional plastic bearing installation set

Article no.: 1120778
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Chisel edge

Identification numbers & Classifications

Article number 1120778
EAN / GTIN 4036976106503
Manufacturer number 1120778
L-Number L60160 1879

Description

Description:

  • The impact-resistant plastic is handily light, but just as robust as the metal variants
  • The impact rings are now secured on the pipe
  • In a strong plastic case, dimensions 450 x 360 x 140 mm
  • In rugged plastic case
  • Dimensions: 450 x 360 x 140 mm

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • REACH registration available: no
  • Reversible arms available: no
  • Total height [mm]: 140 mm
  • Total length [mm]: 360 mm
  • Total width [mm]: 450 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart