General maintenance puller kit

Article no.: U.JA3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hone

Identification numbers & Classifications

Article number U.JA3
EAN / GTIN 3148516949547
Manufacturer number U.JA3
L-Number L60130 2344

Description

Description:

  • Assortment ″Mechanik″, 9-pcs.

Feature:

  • W [mm]: 888
  • L [mm]: 444
  • [kg]: 15.5

Supplied with:

  • Puller with sliding puller arms: U.32T6-20
  • Detaching device: U.53T2 (clamping range 15 - 110 mm)
  • Detaching device: U.53K2
  • Detaching clamps: U.49P5 - U.49P8 (clamping range 18 - 50 mm)
  • Sliding hammer: U.306M with connecting insert U.49BR1
  • Press: U.33A (30 t)
  • Supplied on wall panel PK.1

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart