Version:
Product Colour: Grey
Lamella design
Nylon fiber fleece
Overall Width: 812.8 mm
Suitable for metal, wood, composite and advanced materials
Description:
Use Scotch-Brite™ Clean and Finish Flap Brush to give a uniform cut and finish throughout the life of the product. Our clean and finish flap brushes feature an abrasive mineral bonded to a fibre core.
Feature:
Provides more surface contact than bristle type brushes
Continuously supplies fresh abrasives for consistent, uniform finishes
Soft and conformable for uniform surface treatment without chatter marks
Non-woven web is load and heat resistant
May be used on a variety of substrates, including wood, metal and paint
Uniform workpiece surface without chatter marks
Free of corrosive metals
Uniform distribution of the abrasive grain
Open, flexible construction
Adapts to the shape of the workpiece
Fast tool change without the use of a change tool
Soft, adaptable working
Note:
For cleaning and light deburring of various substrates, satin finish on metals, smoothing wood prior to varnishing and primer denibbing before final coat