3M™ Stikit™ Hand Block, Hard, 2 3/4 in x 5 in

Article no.: 7000045764
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Sanding block

Identification numbers & Classifications

Article number 7000045764
EAN / GTIN 50051144054409
Manufacturer number 7000045764
L-Number L51710 767

Description

Version:

Allows the user to block sand on flat surface or in contours
Tough yet flexible moulded foam construction allows for block sanding on flat surfaces or in contours
Overall Length: 127 mm
Overall Width: 70 mm
Overall Height: 5.08 cm

Description:

3M™ Stikit™ Hand Block is a hard density block measuring 70 mm by 127 mm, with an embossed rubber face that allows good adhesion for Stikit sheet rolls and sheets. Our tough yet flexible hand blocks are made of a moulded foam for easy gripping while block sanding on flat surfaces and contours.

Feature:

Provides excellent control during paint prep and other fine-grade sanding applications
Easy release blue vinyl face maintains consistent contact with work surface
Accepts Stikit™ sheets for quick change outs
Rolls or sheets won’t slip for effective, smooth sanding
Even grinding pattern
Process reliability
Pleasant handling
Adaptation to molded surfaces
Secure attachment of the grinding media to the grinding block

Note:

Use for hand sanding in a wide range of applications and industries

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart