3M™ Stikit™ Microfinishing Film Disc 268L, 36 mm, 9 µ

Article no.: 7000034095
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 1000 pieces
  • Order steps: 1000 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grinding disc double-sided

Identification numbers & Classifications

Article number 7000034095
EAN / GTIN 05010027795372
Manufacturer number 7000034095
L-Number L51710 1092

Description

Version:

Abrasive denib and blemish removal
For initial ″spot″ denib by hand
Scallopped shape eliminates gouging on contours
Used on-line by most European OEMs
To be used in conjunction with 9 Micron Abrasive Disc Applicator 50199

Description:

3M™ Microfinishing PSA Film Disc Roll 268L features multiple sanding discs packaged on a roll for convenience and use in high-production environments. Our discs use precision micron graded aluminium oxide for a fast cut, long life and uniform finish.

Feature:

Convenient disc roll
With pressure sensitive adhesive backing for quick easy attachment and removal in multi-step finishing processes
Uses fast cutting precision micron-graded aluminium oxide
Durable polyester film backing offers flexibility and consistent finishing on contoured surfaces
Higher surface quality

Note:

Use in high production environments for a uniform finish on many substrates

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart