Rough dressing file ceramic bonded 50x50x200 mm 1C24M5V15

Article no.: 28869
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bench stone

Identification numbers & Classifications

Article number 28869
EAN / GTIN 9003170288699
Manufacturer number 28869
L-Number L50140 1227

Description

Description:

Coarse bench stones from Tyrolit can be used to deburr large workpieces that have no surface quality requirements. For example, these bench stones are used for pre-grinding large woodwork tools such as wood splitters.

Feature:

  • Form: 90B DRESSING FILE
  • Specification : 1C 24 M5 V15
  • Dimension (B x C x L): 50 x 50 x 200 mm
  • Diameter: 50 mm
  • Thickness: 50 mm
  • Drill hole: 200 mm
  • Grain size: 24
  • Vs /max: 35 m/s
  • Material suitability: Steel

Advantage:

  • For coarse applications
  • The best results

Application:

  • For deburring large workpieces

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart