3M™ Paper Roll 618, 115 mm x 50 m, P320

Article no.: 7000034050
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Abrasive roll

Identification numbers & Classifications

Article number 7000034050
EAN / GTIN 05010027121690
Manufacturer number 7000034050
L-Number L51710 1338

Description

Version:

Sharp, aggressive cut
Fine finish
Overall Length: 50 m
Overall Width: 115 mm

Description:

3M™ Paper Roll 618 is a silicon carbide mineral abrasive on a flexible backing with a Free-Cut anti-loading coating. Our paper rolls give a sharp, aggressive cut with a fine finish.

Feature:

Flexible and conformable water resistant backing
Gives a sharp and aggressive cut
Free-cut anti-loading cut
Hand Blocks and Randon Orbital Sanders

Note:

Use in applications requiring an aggressive cut with a fine finish

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart