Version:
Brand: Scotch-Brite™
Color: Color: Red
Industries: MRO // Metal Fabrication // Collision Repair // Aerospace // Rail // Transportation & Heavy Equipment // Automotive // Food & Beverage
Maximum Speed: 10000.0 rpm
Diameter: 150.0 mm
Description:
Scotch-Brite™ Precision Surface Conditioning Discs set a new standard in surface conditioning performance. These reformulated multi-purpose discs feature 3M Precision-Shaped Grain technology incorporated into the nonwoven web, bringing a new level of productivity and abrasive life to the Scotch-Brite™ lineup.
Feature:
Now with 3M™ precision shaped grain technology - setting a new standard of performance.
Designed for ease of use and consistent surface finishing results
Conformable disc conditions surfaces without gounging, undercutting, or damaging the base material.
Conformable nonwoven material cleans and finishes surfaces without gouging, undercutting or damaging the base material
Suitable for aluminum and soft metals, carbon steel, stainless steel, composite, plastics and more