LUKAS ASVS universal cleaning fleece 60x13 mm bore 13 mm

Article no.: A22900601201
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Fleece linishing belt

Identification numbers & Classifications

Article number A22900601201
EAN / GTIN 4027497020782
Manufacturer number A22900601201

Description

Description:

This grinding disc can be simply used with a mounting arbor (ASB) on a flexible shaft or on the drilling machines. This makes it ideal for removing paint and adhesive residues, removing cement and concrete residues, derusting, cleaning and polishing many different surfaces, structuring and cleaning wood, derusting and cleaning work (e.g. for shell limestone on boats and ships), cleaning underbodies, various tasks in car body construction and cleaning seam welds – before and after welding. The cleaning fleece used for this grinding disc consists of a coarse polyamide fleece impregnated with aggressive abrasive particles. This means that only a little contact pressure is required when working, the disc does not get clogged, and very little heat is generated.

Feature:

Tool shape: flat
n max.: 9500 1/min
Product packaging: Box
Abrasive: Cleaning fleece
V max.: 63 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Bore
Tool holder dimension: 13 mm
Tool width/length/height: 13 mm
Tool diameter: 60 mm

Advantage:

Abrasive fleece made of robust materials for the highest removal rate without clogging, especially when removing coatings.

Application:

Steel and cast steel: suitable
Alloyed/cast steels: suitable
Tool steel: suitable
Rust-/acid-/and heat-resistant steel and cast steel: suitable
Cast iron: suitable
Titanium and nickle alloys: suitable
Plastic/Wood/Rubber: best suitable

Material:

Plastic and wood
Steel

Suitable for:

Brushes: best suitable
Paint removal: best suitable
Cleaning: suitable
Weld seam machining: suitable
Roughening: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Polishing: best suitable
Precision machining: -
Cleaning: best suitable
Conditioning: best suitable
Rough grinding: -

Note:

Abrasive fleece made of robust materials for the highest removal rate, especially when removing coatings

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart