Description:
Poliflex fine grinding tools are manufactured with high shape accuracy, outstandingly consistent quality and tight dimensional tolerances. They are ideally suited to fine grinding, structuring and preparations for polishing work, and are very frequently used for tool and mould-making applications. For fine peripheral grinding on medium-sized to large surfaces. Poliflex fine grinding tools with the PUR bond are manufactured with green silicon carbide (SiC). The PUR bond is a very soft bond which is available in two hardness grades (PUR-W, PUR-MH). It is homogeneously interspersed with abrasive grain.
Feature:
- RPM, max.: 2300 RPM
- RPM, optimum: 1500 RPM
- Shape: Disc
- Width, metric: 20 mm
- Dia. hole: 20 mm
- Abrasive: Silicon carbide SiC/C
- Dia. external, metric: 125 mm
- Grit size: 80
- Bond: PUR-W
Advantage:
- Highly flexible, enabling optimal adjustment to the contour.
- Cool and very gentle grinding thanks to open structure and elastic bond.
- Produces a fine, matt surface finish.
- Produces very good surface quality.
- High economic efficiency thanks to long tool life and high stock removal rate.
Application:
- Recommendations for use: Depending on the intended use, profile using a dressing diamond or ceramic dressing stone at a low rotational speed. For the best results, use at a recommended cutting speed of 10-15 m/s.
- Applications: Step-by-step fine grinding; Structuring (matt finishing, brush matting and satin finishing)
- Drive types: Flexible shaft drive; Straight grinder
Material:
- Materials that can be worked:
- Aluminium
- Brass
- Cast steel
- Copper
- Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
- Stainless steel (INOX)
- Steel materials with a hardness > 54 HRC
- Steels up to 1,200 N/mm² (< 38 HRC)
- Zinc
- Materials that can be worked: Aluminium; Brass; Cast steel; Copper; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Zinc
Supplied with:
- Please order compatible arbor separately.
Note:
- For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.