Roll of abrasive fleece 220

Article no.: GG5110 220
Set price 4 Piece (25.88 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
71 pieces in stock
  • Iron, sulphur and chlorine constituents: < 0.1

Product details

Technical Data

Grit equivalent 240 - 280
Grit designation medium
Fleece structure 220
Iron, sulphur and chlorine constituents < 0.1 %
Roller width 100 mm
Roll length 10 m
Contents 4
Version A Fine
Colour green
Type of product Roll of abrasive fleece

Identification numbers & Classifications

Article number GG5110 220
EAN / GTIN 4045197575005

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding. Contains no materials that could cause corrosion, for wet and dry use (same as 556015; 556110; 556115).
same as 556110.

Advantage:

  • Adapts to the component shape.
  • The open structure prevents clogging and reduces heat development.
  • Even and reproducible finish.
  • Can be used wet or dry.
  • Contains no materials that could cause corrosion.

Application:

Can be used by hand, on hand block No. 556020 or on an orbital sander.
Medium / medium fine: Abrasive grit: aluminium oxide, can be used universally.

Content:

4 rollers / bulk pack.

Note:

Only sold in bulk pack quantities, not supplied individually. Ordering information: 1 set = 1 bulk pack.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart