Description:
Ceramic fibre files are made of high-grade ceramic fibres embedded in a special resinoid bond. They are suitable for use on surfaces and hard-to-reach areas in tool and mould-making. Colour code for grit size 180 = gold
Feature:
- Shape: Three square
- Width, metric: 3 mm
- Abrasive: Ceramic fibre
- Length, metric: 150 mm
- Grit size: 180
- Height: 3 mm
Advantage:
- High economic efficiency due to high abrasive performance and long tool life.
- Produces very good surface quality.
Application:
- Recommendations for use: For maximum stock removal rate, use the file at a 45° angle.
- Applications: Finishing; Step-by-step fine grinding; Surface work
- Drive types: Manual filing tool; Manual application
Material:
- Materials that can be worked:
- Aluminium
- Cast steel
- Copper
- Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
- Stainless steel (INOX)
- Steel materials with a hardness > 54 HRC
- Steels up to 1,200 N/mm² (< 38 HRC)
- Materials that can be worked: Aluminium; Cast steel; Copper; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)
Note:
Please add the desired grit size to the description.