Precision handy file set 5-piece 215 mm Swiss cut 1, medium

Article no.: 4007220281444
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Handy file

Identification numbers & Classifications

Article number 4007220281444
EAN / GTIN 4007220281444
Manufacturer number 19503203
L-Number L51180 161

Description

Description:

Precision files similar to needle files. Suitable for work on the smallest areas of metals and plastics that are hard to reach, e.g. in tool and mould-making for refining pressing, forging and casting tools. The set contains handy files suitable for a selection of different applications. Cross cut for medium precision work.

Feature:

  • Number, content: 5 Stück
  • PFERD type: 320
  • Cut: 1
  • Length, metric: 215 mm

Advantage:

  • Precise shape with a slim, fine design.
  • Highly tapered.
  • The high level of robustness enables a higher operating pressure.
  • Can be used without a file handle thanks to the tang shape.

Application:

  • Applications: Chamfering; Deburring; Finishing; Rounding; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Plastics
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Plastics; Steels up to 1,200 N/mm² (< 38 HRC)

Supplied with:

  • Supplied in a plastic pouch to protect against dirt, corrosion and damage.

Note:

Supplied in a plastic bag to protect against dirt, corrosion and damage.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart