Description:
The CERABOND bond system developed by TYROLIT combines an easy cutting ceramic grain with a unique bond structure. This prevents premature break-out of the grain and increases the abrasiveness many times over. The CERABOND cut-off wheel range is particularly suitable for optimum machining of extremely hard, sophisticated workpieces and solid materials. The range stands for a long lifetime and shorter working processes with maximum economic efficiency.
Through the introduction of the 1.0 mm cut-off wheel with CERABOND system, the product family has been extended by a powerful member. The CERABOND product line has thus been completed and is now available in the specialist retail worldwide
Feature:
Specification: CA 46 Q- BFK A
Measure: DxUxH
Dimension: 125x1,6x22,23
E-Class: 21011315
Line: PREMIUM
Abrasives: ceramics
Grit: 46
Shape: depressed-centre design
Specification: CA 46 Q- BFK A
Grain size: 46
Dimension (D x U x H): 125 x 1.6 x 22.23
Vs / max: 80
Gross weight: 0.049 kg
Net weight: 0.046 kg
Material suitability: Stainless steel;Steel
Net weight: 0.045 kg
Material suitability: INOX;2IN1;steel
Product line: Premium
Specification: 2in1
Advantage:
Shorter working processes
Improved productivity
Lower production costs
Application:
1.0 to 1.9 mm for fastest cutting and minimum burr formation
2.0 mm for long lifetime and maximum stability
Material:
Steel
Stainless steel
Suitable for:
For machining different steel and stainless steel grades
For cutting very hard, challenging workpieces and solid materials
Recommendation:
1.0 to 1.9 mm for fastest cutting and minimum burr formation
2.0 to 3.0 mm for long lifetime and maximum stability