Scotch® Electrician's Abrasive Roll A-3

Article no.: 7000044879
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 7000044879
EAN / GTIN 50054007115606
Manufacturer number 7000044879
L-Number L51710 80

Description

Version:

Light and flexible abrasive roll
Features tough and fast cutting aluminium oxide mineral
Overall Length: 22.9 m
Overall Width: 25.4 mm

Description:

Scotch® Electrician's Abrasive Roll A-3 is a light and flexible abrasive roll. Our roll features tough and fast cutting aluminium oxide on a light and flexible J-weight backing. It’s closed coat and available in grade 120.

Feature:

Available in grade 120
Easy handling by hand demolition in transverse direction

Note:

Use for a range of cleaning, polishing and finishing tasks

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart